Inspire 18 in. 60 W 3-Light Medium Candelabra Chandelier in Antique Bronze

Part #PP463220  |  Item #4307551  |  Manufacturer Part #P4632-20

$ 142.74 EACH
(Pricing is for Antique Bronze)

Color/Finish:
Antique Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Antique Bronze finish.
  • Waving metal arms flow evenly throughout the fixture.
  • Off-white linen shades.
  • Ceiling chain mount- 6 feet of 9 gauge chain supplied.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Incandescent

CSA Certified: No

Collection: Inspire

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Off White

Height: 18 in

Installation Type: Ceiling Mount

Length: 92-1/4 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Style: Transitional

Material: Steel

Number Of Lights: 3

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 12

Width: 16-13/16 in