18 in. 60 W 3-Light Medium Candelabra Chandelier in Brushed Nickel

You last purchased this on
 
Progress Lighting

Inspire 18 in. 60 W 3-Light Medium Candelabra Chandelier in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Inspire 18 in. 60 W 3-Light Medium Candelabra Chandelier in Brushed Nickel

  • Fast #
  • Part #PP463209
  • Item #4307549
  • Manufacturer Part #P4632-09
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Perfect for traditional and transitional style settings
  • Beautiful brushed nickel finish
  • Ideal for a sitting room or dining room
  • Certifications: UL-CUL Dry Location Listed
  • Use 3 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
  • Measures 16.8125-inch diameter by 18-inch height by 92.25-inch length - installed)
  • One 72-inch chain is included to customize for various ceiling heights
  • Crisp off-white fabric drum shades
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Pairs with the Trinity and Drum Shade collections by Progress Lighting
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
CSA Certified:
No
Collection:
Inspire
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
16-13/16 in
Diameter:
16-13/16 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Off White
Height:
18 in
Installation Type:
Ceiling Mount
Length:
92-1/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
Number of Tiers:
1
Power Source:
Hardwired
Size:
16.8125 in x 16.8125 in x 18 in
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
12 lb
Width:
16-13/16 in