2 26W CFL Semi Flush Mount Ceiling Light with Beige Linen Shade Brushed Nickel
Inspire 2 26W CFL Semi Flush Mount Ceiling Light with Beige Linen Shade Brushed Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Waving metal arms rush from the center to gracefully support off-white linen shades in this two-light semi-flush in Antique Bronze
- Glass dimension 13 in x 4-1/2 in
- Harkening back to a simpler time, the Inspire Collection freshens traditional forms with flowing line
- Meets California Title 24.
- Off-white linen shade.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Inspire
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Off White
- Height:
- 10-1/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Fluorescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Product Type:
- Ceiling Light
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 26 W
- Weight:
- 8 lb
- Width:
- 13 in