Progress Lighting
Inspire 60 W 5-Light Candelabra Chandelier in Antique Bronze
Part #PP463520 | Item #4307573 | Manufacturer Part #P4635-20
Product Details
- Antique Bronze finish.
- Waving metal arms flow evenly throughout the fixture.
- Off-white linen shades.
- Ceiling chain mount- 6 feet of 9 gauge chain supplied.
Documents
Specifications
ADA Compliant: No
Application: Lighting
Bulb Type: Incandescent
CSA Certified: No
Collection: Inspire
Color Finish: Antique Bronze
Color Finish Category: Bronze Tones
Diameter: 22-13/16 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Off White
Height: 20 in
Installation Type: Ceiling Mount
Length: 94-1/4 in
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: B12
Lighting Direction: Up/Down Lighting
Lighting Style: Transitional
Material: Steel
Number Of Lights: 5
Power Source: Hardwired
Smart Home Enabled: No
Type: PP463520
UL Listed: Yes
Volts: 120V
Watts: 60
Weight: 14
Width: 22-13/16 in