60W 6-Light Candelabra E-12 Base Incandescent Chandelier in Brushed Nickel

You last purchased this on
 
Progress Lighting

Inspire 60W 6-Light Candelabra E-12 Base Incandescent Chandelier in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Inspire 60W 6-Light Candelabra E-12 Base Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #PP473909
  • Item #7115003
  • Manufacturer Part #P4739-09
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Perfect for traditional and transitional style settings
  • Beautiful brushed nickel finish
  • Ideal for a dining room or great room
  • Certifications: UL-CUL Dry Location Listed
  • Use 6 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
  • Measures 30-inch diameter by 22-inch height by 97-inch length - installed)
  • One 72-inch chain is included to customize for various ceiling heights
  • Elegant etched/etched white linen glass shade
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Pairs with the Trinity and Drum Shade collections by Progress Lighting
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
CSA Certified:
No
Collection:
Inspire
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
30 in
Diameter:
30 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched White Linen
Height:
22 in
Installation Type:
Ceiling Mount
Length:
97 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Integrated LED
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
6
Number of Tiers:
1
Power Source:
Hardwired
Size:
30 in x 30 in x 22 in
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
14.98 lb
Width:
30 in