60W 9-Light Candelabra E-12 Incandescent Chandelier in Brushed Nickel

You last purchased this on
 
Progress Lighting

Inspire 60W 9-Light Candelabra E-12 Incandescent Chandelier in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Inspire 60W 9-Light Candelabra E-12 Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #PP463809
  • Item #4307588
  • Manufacturer Part #P4638-09
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Perfect for traditional and transitional style settings
  • Beautiful brushed nickel finish
  • Ideal for a dining room, hall, or foyer
  • Certifications: UL-CUL Dry Location Listed
  • Use 9 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
  • Measures 29.375-inch diameter by 31-inch height by 105.3125-inch length - installed)
  • One 72-inch chain is included to customize for various ceiling heights
  • Crisp off-white fabric drum shades
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Pairs with the Trinity and Drum Shade collections by Progress Lighting
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
CSA Certified:
No
Collection:
Inspire
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
29-3/8 in
Diameter:
29-3/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Off White
Height:
31 in
Installation Type:
Ceiling Mount
Length:
105-5/16 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Integrated LED
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
9
Number of Tiers:
2
Power Source:
Hardwired
Size:
29.375 in x 29.375 in x 31 in
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
15 lb
Width:
29-3/8 in