Progress Lighting Inspire Accessory Shade in White and Beige Linen

PP892601

Color Finish

(Pricing is for Beige Linen)

$9.81

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Beige Linen shade.
  • Convenient clip-on construction.
  • Creates an enjoyable, more relaxed atmosphere.
  • Use to diffuse light from exposed bulbs on chandeliers and wall brackets.

SPECIFICATIONS

ADA Compliant
No
Collection
Inspire
Color Finish
Beige Linen
Color Finish Category
Neutrals
Diameter
5-1/2 in
Dimmable
No
Energy Star Compliant
No
Glass Type
Off White
Height
4-7/8 in
Installation Type
Fixture Mount
Light Bulb Shape Code
B12
Lighting Style
Transitional
Material
Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday