37W 1-Light LED Flush Mount Ceiling Fixture in White

You last purchased this on
 
Progress Lighting

Integrated Strip 37W 1-Light LED Flush Mount Ceiling Fixture in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Integrated Strip 37W 1-Light LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #PP72673030K9
  • Item #7529209
  • Manufacturer Part #P7267-3030K9
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2912 lumens, 78 lumens per watt (delivered)
  • 3000K, 90CRI
  • White finish
  • Energy Star Qualified
  • Dimmable to 10% with many Forward Phase (Triac) or Reverse Phase (ELV) dimmers
  • Damp location listed
  • Ceiling mount
  • LED's integral to fixture
  • Suitable for use in clothes closets when installed in accordance with the NEC 410.16 spacing requirements.
  • Meets California T24 JA8-2016.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
0.31
Application:
Indoor
Collection:
Integrated Strip
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
90
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
1-7/8 in
Installation Type:
Ceiling Mount, Flush Mount
Length:
46-1/2 in
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
2912
Material:
Plastic, Steel
Material Type:
Polycarbonate
Number Of Hours:
50000 h
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
No
Volts:
120V
Watts:
37 W
Weight:
2.50 lb
Width:
1-3/4 in