100W 1-Light Medium Mini Pendant in Antique Bronze
Invite 100W 1-Light Medium Mini Pendant in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unique translucent sheer mylar shades.
- Inner glass globes provide inviting illumination.
- Antique Bronze finish.
- Includes one 6", four 12" stems and 6 links of chain.
- Elegant and dreamy rich, layering effect.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- CSA Certified:
- No
- Collection:
- Invite
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 7-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 73-3/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 5 lb
- Width:
- 6-1/2 in