Progress Lighting Invite 100W 4-Light Foyer Fixture in Brushed Nickel

PP504709

Manufacturer Part #: P5047-09

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brushed Nickel finish.
  • Unique translucent sheer mylar shades.
  • Inner glass globes provide inviting illumination.
  • Elegant and dreamy rich, layering effect.
  • Includes one 6", four 12" stems and 6 links of chain.

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
Yes
Collection
Invite
Diameter
20 in
Dimmable
Yes
Glass Type
White
Height
27-3/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Number Of Lights
4
Power Source
Electric
UL Listed
No
Volts
120V
Watts
100

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday