Progress Lighting Invite 14-1/2 in. 100W 2-Light Bath Light in Brushed Nickel

PP207809

Manufacturer Part #: P2078-09

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brushed Nickel finish.
  • Inner glass globe encircled by a translucent sheer mylar shade.
  • Features a welcoming silhouette.
  • Rich, layering effect creates a dreamy look.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Invite
Depth
7-1/2 in
Diameter
14-1/2 in
Dimmable
Yes
ETL Listed
No
Glass Type
White
Height
7-3/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Up Lighting
Number Of Lights
2
Power Source
Electric
Type
PP207809
UL Listed
Yes
Volts
120V
Watts
100
Width
14-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday