2 Light 100W Flush Mount Ceiling Fixture Brushed Nickel

You last purchased this on
 
Progress Lighting

Invite 2 Light 100W Flush Mount Ceiling Fixture Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Invite 2 Light 100W Flush Mount Ceiling Fixture Brushed Nickel

  • Fast #
  • Part #PP369309
  • Item #4666652
  • Manufacturer Part #P3693-09
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Inner glass globe encircled by a translucent sheer mylar shade.
  • Features a welcoming silhouette.
  • Brushed Nickel finish.
  • Rich, layering effect creates a dreamy look.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Invite
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
12 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White
Height:
5-3/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Modern, Transitional
Material:
Steel
Number of Lights:
2
Power Source:
Hardwired
Product Type:
Ceiling Light
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
5 lb
Width:
12 in