5 Light 100W Chandelier Antique Bronze
Invite 5 Light 100W Chandelier Antique Bronze
Frequently Purchased Together
Product Details
- Perfect for new traditional, traditional, and transitional style settings
- Handsome antique bronze finish
- Ideal for a dining room, hall, or foyer
- Certifications: UL-CUL Dry Location Listed
- Use 5 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
- Measures 25.25-inch diameter by 20.75-inch height by 86.75-inch length - installed)
- One 6-inch stem, four 12-inch stems, and one 8-inch chain are included to customize for various ceiling heights
- Crisp white mylar shade
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Pairs with the Gather and Riley collections by Progress Lighting
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- CSA Certified:
- No
- Collection:
- Invite
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 25-1/4 in
- Diameter:
- 25-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 20-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 86-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Power Source:
- Hardwired
- Size:
- 25.25 in x 25.25 in x 20.75 in
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 20 lb
- Width:
- 25-1/4 in