Progress Lighting Invite 5 Light 100W Chandelier Brushed Nickel

PP469609

Manufacturer Part #: P4696-09

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brushed Nickel finish.
  • Unique translucent sheer mylar shades.
  • Inner glass globes provide inviting illumination.
  • Elegant and dreamy rich, layering effect.
  • Includes one 6", four 12" stems and 6 links of chain.

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Invite
Diameter
25-1/4 in
Dimmable
Yes
ETL Listed
No
Glass Type
White
Height
20-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Number Of Lights
5
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday