Progress Lighting

Ion 14-1/8 in. 25W 12-Light Candelabra E-12 Incandescent Chandelier in Brushed Bronze

Part #PP400040109  |  Manufacturer Part #P400040-109

Color/Finish:
Brushed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Bronze finish.
  • Space-Age inspired.
  • Features twelve lights that can take on multiple looks with a variety of lamps.
  • Pairs well with Elevate collection for stunning mid-Century inspired interiors.
  • 45 degree swivel for installation on sloped ceilings.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Ion

Color Finish: Brushed Bronze

Color Finish Category: Bronze Tones

Diameter: 14-1/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 22 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Style: Mid-century, Modern

Material: Steel

Number Of Lights: 12

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 25

Weight: 4.08

Width: 14-1/8 in