25W 12-Light Chandelier in Polished Nickel

You last purchased this on
 
Progress Lighting

Ion 25W 12-Light Chandelier in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Ion 25W 12-Light Chandelier in Polished Nickel

  • Fast #
  • Part #PP400040104
  • Item #7254757
  • Manufacturer Part #P400040-104
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Perfect for mid-century modern and modern style settings
  • Beautiful polished nickel finish
  • Ideal for a dining room or great room
  • Certifications: cULus Dry Location Listed
  • Use 12 candelabra base bulbs that are sold separately (25 W max - LED/CFL/incandescent)
  • Measures 14.125-inch diameter by 22-inch height by 76-inch length - installed)
  • One 6-inch stem and four 12-inch stems are included to customize for various ceiling heights
  • Stunning space-age starburst design with clean lines
  • Pairs with the Cahill, Orrizo, and Glayse collections by Progress Lighting
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
CSA Certified:
No
Collection:
Ion
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
14-1/8 in
Diameter:
14-1/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
22 in
Installation Type:
Ceiling Mount
Length:
76 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Mid-century, Modern
Material:
Steel
Number of Lights:
12
Number of Tiers:
3
Power Source:
Hardwired
Size:
14.125 in x 14.125 in x 22 in
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
25 W
Weight:
4.08 lb
Width:
14-1/8 in