1 Light 100W Mini Pendant with Etched Light Umber Glass Antique Bronze
Joy 1 Light 100W Mini Pendant with Etched Light Umber Glass Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Graceful arcing forms of metal arms and linear elements.
- Etched umber linen glass.
- Antique Bronze finish.
- Includes two 6" stems and 72 in of chain.
- Coordinating fixtures from this collection.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Joy
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Light Umber
- Height:
- 7-1/8 in
- Installation Type:
- Ceiling Mount, Stem Mount
- Length:
- 94 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6 in