Progress Lighting

Joy 100W 1-Light Pendant in Antique Bronze

Part #PP527020W  |  Manufacturer Part #P5270-20W

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Refreshing and fashionable.
  • Arcing forms of metal and fluted glass.
  • Etched glass.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Joy

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 6 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 7 in

Installation Type: [Ceiling Mount, Stem Mount]

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 4.29

Width: 6 in