100W 3-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

You last purchased this on
 
Progress Lighting

Joy 100W 3-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Joy 100W 3-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #PP448909
  • Item #4227689
  • Manufacturer Part #P4489-09
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Perfect for traditional and transitional style settings
  • Beautiful brushed nickel finish
  • Ideal for a dining room or sitting room
  • Certifications: UL-CUL Dry Location Listed
  • Use 3 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
  • Measures 20-inch diameter by 16.375-inch height by 102.5625-inch length - installed)
  • Two 6-inch stems and one 72-inch chain are included to customize for various ceiling heights
  • Elegant etched glass shade
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Pairs with the Bravo, Tally, and Cherish collections by Progress Lighting
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
CSA Certified:
No
Collection:
Joy
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
20 in
Diameter:
20 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched
Height:
16-3/8 in
Installation Type:
Ceiling Mount
Length:
102-9/16 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
Number of Tiers:
1
Power Source:
Hardwired
Size:
20 in x 20 in x 16.375 in
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
6 lb
Width:
20 in