Progress Lighting

Joy 9 Light 100W Chandelier Antique Bronze

Part #PP449220  |  Manufacturer Part #P4492-20

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique Bronze finish.
  • Graceful arcing forms of metal arms and linear elements.
  • Etched umber linen glass.
  • Coordinating fixtures from this collection.
  • Includes two 6" stems and 72 in of chain.

Specifications

Bulb Type: Incandescent

CSA Certified: No

Collection: Joy

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 28 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Light Umber

Height: 27-3/4 in

Installation Type: [Ceiling Mount, Stem Mount]

Length: 114-3/8 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: Transitional

Material: Steel

Number Of Lights: 9

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 100