100 W 1-Light Medium Bracket in Forged Bronze
Kensington 100 W 1-Light Medium Bracket in Forged Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Skillfully scrolled metalwork.
- Trumpet-shaped, slightly textured glass shades.
- Rich Forged Bronze finish.
- Frosted caramel swirl finish.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Kensington
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Forged Bronze
- Depth:
- 7 in
- Diameter:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted Caramel Swirl
- Height:
- 9-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6 in