0 items

Progress Lighting Kensington 100 W 3-Light Medium Chandelier in Forged Bronze

PP415877

Color Finish

(Pricing is for Forged Bronze)

$225.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Frosted Caramel Swirl finish
  • Rich Forged Bronze finish
  • Skillfully scrolled metalwork
  • Trumpet-shaped, slightly textured glass shades

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Kensington
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Diameter
18 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted Caramel Swirl
Height
20-1/2 in
Installation Type
Ceiling Mount
Length
96 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
300

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday