0 items

Progress Lighting Kensington 100W 2-Light Medium E-26 Incandescent Semi-Flush Ceiling Light in Forged Bronze

PP382977

Color Finish

(Pricing is for Forged Bronze)

$82.26

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Rich Forged Bronze finish
  • Trumpet-shaped glass shades

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Kensington
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Diameter
14 in
Energy Star Compliant
No
Glass Type
Frosted Caramel Swirl
Height
12 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
14 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday