0 items

Progress Lighting Kensington 100W 5-Light Chandelier in Brushed Nickel

PP423809

Color Finish

(Pricing is for Brushed Nickel)

$334.35

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Brushed Nickel finish
  • Glass type: etched white swirl
  • Skillfully scrolled metalwork
  • Trumpet-shaped, slightly textured glass shades

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Kensington
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
27 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Swirled Etched
Height
26-1/2 in
Installation Type
Ceiling Mount
Length
96 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
5
UL Listed
Yes
Watts
500

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday