Progress Lighting

Kensington 13 in. 100W 1-Light Flushmount Light in Forged Bronze

Part #PP367877  |  Manufacturer Part #P3678-77

Color/Finish:
Forged Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rich Forged Bronze finish.
  • Skillfully scrolled metalwork.
  • Trumpet-shaped, slightly textured glass shades.
  • Frosted caramel swirl finish.

Specifications

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Kensington

Color Finish: Forged Bronze

Color Finish Category: Bronze Tones

Diameter: 11-3/8 in

Dimmable: Yes

Energy Star Compliant: No

Glass Type: Frosted Caramel Swirl

Height: 13 in

Installation Type: Ceiling Mount

Length: 92 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: Traditional

Material: Steel

Number Of Lights: 1

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 100