Progress Lighting Kensington 155 in. 100 W 9-Light Medium Chandelier in Forged Bronze

PP428877

Color Finish

(Pricing is for Forged Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Frosted caramel swirl finish.
  • Rich Forged Bronze finish.
  • Skillfully scrolled metalwork.
  • Trumpet-shaped, slightly textured glass shades.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Kensington
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Diameter
31-1/2 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted Caramel Swirl
Height
32 in
Installation Type
Ceiling Mount
Length
155 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Style
Traditional
Material
Steel
Number Of Lights
9
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday