60W 3-Light Incandescent Outdoor Wall Sconce in Black
Kiawah 60W 3-Light Incandescent Outdoor Wall Sconce in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Updated classic style.
- Seeded glass panels with traditional detailing.
- Black finish.
- Easy access for revamping.
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- CSA Certified:
- Yes
- Collection:
- Kiawah
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 13-1/2 in
- Diameter:
- 12-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 34-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Coastal, Traditional
- Material:
- Aluminum
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 11.07 lb
- Width:
- 12-1/2 in