0 items

Progress Lighting Kiss 100W 1-Light Medium Base Pendant in Polished Nickel

PP5187104

Color Finish

(Pricing is for Polished Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Fun and flirty 1 light metal shade mini-pendant
  • Includes two 6", one 12", two 15" stems and 6 links of chain
  • Optimal light output
  • Polished Nickel finish

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Kiss
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
10-1/8 in
ETL Listed
No
Energy Star Compliant
No
Height
10-3/4 in
Installation Type
Ceiling Mount, Stem Mount
Length
77 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday