Progress Lighting

Laird 100W 3-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel

Part #PP500071009  |  Manufacturer Part #P500071-009

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Laird collection provides a contemporary complement to casual interiors popular in today's homes
  • Three light inverted pendant
  • Etched glass shade add distinction and provide pleasing illumination to any room
  • Features Brushed Nickel finish
  • Uses three 100-watt max. medium base bulbs (sold separately)
  • Scrolling arms create an airy effect
  • Ideal for transitional design styles
  • Shop the complete Laird collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Laird

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 20-3/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: Transitional

Material: Steel

Number Of Lights: 3

Smart Home Enabled: No

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Weight: 8.38

Width: 17 in

Wire Gauge: 9 ga