100W 1-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Laird 100W 1-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
- Adds task lighting on either side of mirror to eliminate shadows on face when getting ready in the morning
- Available in popular Brushed Nickel finish
- The Laird collection provides a contemporary complement to casual interiors popular in today's homes
- Shop the complete Laird collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor
- Scrolling arms create an airy effect
- Fixture mounts up or down to suit preference
- Uses one 100-watt max. medium base bulb (sold separately)
- Etched glass shade add distinction and provide pleasing illumination to any room
- In addition to bath areas, sconces are suitable for hall & foyers to add ambient lighting.
Specifications
- ADA Compliant:
- No
- Application:
- Indoor, Residential
- Collection:
- Laird
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W
- Weight:
- 2.2 lb
- Width:
- 5-3/4 in