Progress Lighting

Lamps 40W T10 Incandescent Light Bulb with Medium Base

Part #PP782701  |  Manufacturer Part #P7827-01

Watts:

40
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Medium base E26 T9 Vintage style antique 40w light bulb.
  • Perfect with our Swing, Draper, Archives, Penn and many more collections.
  • Perfect for a vintage electric style update to your fixtures.

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Lamps

Color Finish: Unfinished

Color Finish Category: Neutrals

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 5-7/16 in

Installation Type: Fixture Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: T9

Number Of Lights: 1

Power Source: Electric

Product Type: Accessories

Smart Home Enabled: No

Type: Lamps

UL Listed: Yes

Watts: 40

Weight: 0.07

Width: 5-7/16 in