4W B12 LED Bulb Candelabra E-12 Base 300 Kelvin Dimmable
Lamps 4W B12 LED Bulb Candelabra E-12 Base 300 Kelvin Dimmable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 15,000 hour life (L70 standards).
- Light Appearance: 2700K (soft white).
- Brightness: 300 lumens.
- 3 year limited warranty.
- Meets California Title 24 - JA8 - 2016.
- Energy Star Rated.
Specifications
- ADA Compliant:
- No
- Collection:
- Lamps
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Color Temperature:
- 300
- Diameter:
- 1-47/100 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 4-13/100 in
- Installation Type:
- Fixture Mount
- Length:
- 1-1/27 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Utilitarian, Commodity
- Lumens:
- 300
- Lumens per Watt:
- 75
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Product Type:
- Accessories
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 4 W
- Weight:
- 0.06 lb