Progress Lighting Landscape Accessory 1-1/8 x 8 in. Landscape Accessory Mounting Stem

PP8667

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Green finish.
  • Landscape Accessory.
  • Mounting stem with 1/2 inch NPS threads.

SPECIFICATIONS

ADA Compliant
No
Collection
Landscape Accessory
Color Finish
Green
Color Finish Category
Greens
Diameter
1-1/8 in
Dimmable
Yes
Energy Star Compliant
No
Height
8 in
Light Bulb Shape Code
B12
Type
PP866738

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday