Progress Lighting

Landscape Accessory 16 in. Landscape Accessory Mounting Stem in Black

Part #PP866631  |  Manufacturer Part #P8666-31

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Black finish.
  • Mounting stem with 1/2 inch NPS threads.
  • Landscape Accessory.

Specifications

ADA Compliant: No

Collection: Landscape Accessory

Color Finish: Black

Color Finish Category: Blacks

Diameter: 1-1/8 in

Dimmable: Yes

Energy Star Compliant: No

Height: 16 in

Installation Type: Ground Mount

Light Bulb Shape Code: B12

Smart Home Enabled: No

Type: PP866631

Weight: 3.8

Width: 1-1/8 in