Progress Lighting

Landscape LED 1.5W 1-Light LED Path Light in Black

Part #PP524631  |  Manufacturer Part #P5246-31

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Black finish.
  • Low voltage LED path light
  • Includes stake, 4' cable and connector.
  • Die-cast aluminum construction.
  • Must be wired to a 12V transformer of proper capacity.
  • 73 lumens.

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Landscape LED

Color Finish: Black

Color Finish Category: Blacks

Diameter: 5-3/8 in

Dimmable: Yes

Energy Star Compliant: No

Glass Type: Louvered

Height: 2-5/16 in

Installation Type: Stem Mount

Lumens: 73

Lumens per Watt LPW : 12

Material: Die Cast Aluminum

Maximum Temperature: 30

Number Of Lights: 1

Power Source: Electric

Smart Home Enabled: No

UL Listed: Yes

Volts: 12V

Watts: 1.5

Weight: 1

Width: 5-3/8 in