3W 1-Light LED Path Light in Black

You last purchased this on
 
Progress Lighting

Landscape LED 3W 1-Light LED Path Light in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Landscape LED 3W 1-Light LED Path Light in Black

  • Fast #
  • Part #PP524731
  • Item #4883646
  • Manufacturer Part #P5247-31
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Low voltage LED path light
  • Includes stake and deck mount, 4' cable and connector.
  • Black finish.
  • 80 lumens.
  • Must be wired to a 12V transformer of proper capacity.
  • Die-cast aluminum construction.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Landscaping, Lighting
Collection:
Landscape LED
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
24 in
Installation Type:
Ground Mount
Light Bulb Type:
LED
Lumens:
80
Lumens per Watt:
21
Material:
Die Cast Aluminum
Maximum Temperature:
30
Number of Lights:
1
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
12V
Watts:
1.5 W
Weight:
2 lb
Width:
2-5/8 in