100 W 2-Light Medium Semi-Flush Mount Close-to-Ceiling Fixture in Espresso
Le Jardin 100 W 2-Light Medium Semi-Flush Mount Close-to-Ceiling Fixture in Espresso
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sandstone glass with subtle scallops
- Two-light fixture
- Delicate, romantic detailing with a hand painted Espresso finish
Specifications
- Collection:
- Le Jardin
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Glass Type:
- Weathered Sandstone
- Height:
- 13-3/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional, Casual
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 16-1/8 in