100W 1-Light Medium Mini Pendant in Espresso
Le Jardin 100W 1-Light Medium Mini Pendant in Espresso
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sandstone glass with subtle scallops
- One-light fixture
- Delicate, romantic detailing with a hand painted Espresso finish
Specifications
- Collection:
- Le Jardin
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Diameter:
- 7 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Weathered Sandstone
- Height:
- 17 in
- Installation Type:
- Dry
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional, Casual
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W