26 in. 100W 5-Light Medium Incandescent Chandelier in Biscay Crackle
Le Jardin 26 in. 100W 5-Light Medium Incandescent Chandelier in Biscay Crackle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Le Jardin
- Color Finish Name:
- Biscay Crackle
- Energy Star Compliant:
- No
- Glass Type:
- Weathered Sandstone
- Height:
- 24-22/25 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 5
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 26 in