Progress Lighting

Le Jardin 26 in. 100W 5-Light Medium Incandescent Chandelier in Espresso

Part #PP420184  |  Manufacturer Part #P4201-84

Color/Finish:
Espresso

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Delicate, romantic detailing with a hand painted Espresso finish
  • Sandstone glass with subtle scallops
  • Chandelier with 5 lights
  • A perfect blend of traditional craftsmanship and styling

Specifications

Bulb Type: Incandescent

Collection: Le Jardin

Color Finish: Espresso

Diameter: 26 in

Energy Star Compliant: No

Glass Type: Weathered Sandstone

Height: 24-22/25 in

Light Bulb Base Type: Medium E-26

Material: Steel

Number Of Lights: 5

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 26 in