60 W 2-Light Medium Flush Mount Close-to-Ceiling Fixture Light in Espresso

You last purchased this on
 
Progress Lighting

Le Jardin 60 W 2-Light Medium Flush Mount Close-to-Ceiling Fixture Light in Espresso

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Le Jardin 60 W 2-Light Medium Flush Mount Close-to-Ceiling Fixture Light in Espresso

  • Fast #
  • Part #PP359884
  • Item #2105849
  • Manufacturer Part #P3598-84
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Espresso Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sandstone glass with subtle scallops
  • Perfect blend of traditional craftsmanship and styling
  • Delicate, romantic detailing with a hand painted Espresso finish
  • Requires Certification

Specifications

Collection:
Le Jardin
Color Finish Category:
Browns
Color Finish Name:
Espresso
Diameter:
15 in
Glass Type:
Weathered Sandstone
Height:
7-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Traditional, Casual
Material:
Steel
Number of Lights:
2
UL Listed:
Yes
Watts:
60 W