100W 9-Light Medium E-26 Incandescent Chandelier in Antique Bronze
Leap 100W 9-Light Medium E-26 Incandescent Chandelier in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sweeping arcs frame tapered etched shades.
- Glass shades large in scale.
- Antique Bronze finish.
- 6" stem with loop attaches to chain.
- Contemporary design.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- CSA Certified:
- No
- Collection:
- Leap
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 26-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 37 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 9
- Number of Tiers:
- 2
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 26.47 lb
- Width:
- 26-3/8 in