Progress Lighting LED CTC Comm 39W 1-Light Flush Mount Ceiling Fixture in Urban Bronze

PP7251174

Manufacturer Part #: P7251-174

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Urban Bronze finish
  • Steel construction
  • Dimmable to 10% brightness with many Forward and Reverse phase dimmers
  • Color temperature (Kelvin): 3000
  • TM-21 54000 hour life

SPECIFICATIONS

ADA Compliant
No
AMP
0.327
Average Life
6.16
Bulb Type
LED
Collection
LED CTC Comm
Diameter
18 in
Dimmable
Yes
ETL Listed
No
Glass Type
White
Green
Energy Star, Yes
Height
4-3/4 in
Installation Type
Ceiling Mount
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Lumens
2649
Lumens per Watt LPW
67.9
Maximum Temperature
30
Number Of Hours
54000
Number Of Lights
1
UL Listed
Yes
Volts
120/277V
Watts
39
Width
18 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday