Progress Lighting

LED CTC Comm 39W 1-Light LED Ceiling Light with White Acrylic Diffuser Glass in Brushed Nickel

Part #PP725109  |  Manufacturer Part #P7251-09

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel finish
  • Steel construction
  • Dimmable to 10% brightness with many Forward and Reverse phase dimmers
  • Color temperature (Kelvin): 3000
  • TM-21 54000 hour life

Green

Specifications

ADA Compliant: No

AMP: 0.327

Average Life: 6.16

Bulb Type: LED

Collection: LED CTC Comm

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

Diameter: 18 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: White

Green: Energy Star, Yes

Height: 4-3/4 in

Installation Type: Ceiling Mount

Length: 32-1/2 in

Light Bulb Shape Code: B12

Lighting Style: Modern, Transitional

Lumens: 2649

Lumens per Watt LPW : 67.9

Material: Steel

Maximum Temperature: 30

Number Of Hours: 54000

Number Of Lights: 1

Type: Ceiling Light

UL Listed: Yes

Volts: 120/277V

Watts: 39

Width: 18 in