LED Emergency Exit in Red and White
LED Emergency Exit in Red and White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Battery Type:
- NiCad
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-1/2 in
- Height:
- 8-5/8 in
- Length:
- 12-1/4 in
- Letter Color:
- Red
- Lettering:
- Exit
- Light Bulb Type:
- LED
- Material:
- Plastic
- Power Source:
- Electric
- Volts:
- 120/277V
- Watts:
- 2.3 W