0 items

Progress Lighting Valera LED Outdoor Wall Sconce

PP580030K9

Color Finish

Starting at $93.69
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3000K color temperature, 90+ CRI.
  • 623 lumens 69.2 lumens/watt
  • Clean lines are central to design.
  • Dimmable to 10% with many ELV dimmers
  • Features a die-cast aluminum frame and matte white, acrylic diffuser.
  • Meets California Title 24 high efficacy requirements for outdoor use only.
  • Modern LED outdoor sconce.
  • Wall mount - vertical only.

SPECIFICATIONS

ADA Compliant
Yes
AMP
0.075
Average Life
6.85
Bulb Type
LED
CSA Certified
Yes
Collection
Valera
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
Depth
4 in
Diameter
5-5/8 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Matte White
Green
Energy Star, Yes
Height
8 in
Installation Type
Wall Mount
Light Bulb Shape Code
B12
Lighting Style
Modern/Transitional
Lumens
300
Lumens per Watt LPW
38.5
Material
Plastic
Material Type
Polycarbonate
Maximum Temperature
30
Number Of Hours
60000
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
9
Width
5-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday