Progress Lighting

LED Undercabinet 11-1/2 in. 7.5W 1-Light LED Under Cabinet and Damp Light in Antique Bronze

Part #PP70000102030  |  Manufacturer Part #P700001-020-30

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 12" linear undercabinet fixture
  • Antique Bronze powder coat finish
  • Extruded aluminum construction
  • Angled lens design to ensure proper illumination
  • Integral ON/OFF switch
  • Dimmable to 10% with many Forward Phase (Triac) or Electronic Low Voltage (ELV) dimmers
  • Damp location listed
  • Energy Star Qualified

Green

Documents

Specifications

ADA Compliant: No

AMP: 0.065

Application: [Residential, Commercial]

Average Life: 5.71

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: LED Undercabinet

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Cord Length: 1/2 ft

Depth: 11-1/2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Glass Type: White

Green: [Yes, Energy Star]

Height: 1-4/25 in

Installation Type: [Under Cabinet, Damp]

Length: 11-1/2 in

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lumens: 507

Material: Die Cast Aluminum

Number Of Hours: 50000

Number Of Lights: 1

Smart Home Enabled: No

Temperature Range: -30 to 30 Deg C

Temperature Rating: 86

UL Listed: No

Volts: 120V

Watts: 7.5

Weight: 0.75

Width: 3-17/64 in