35-1/2 in. 21.1W 1-Light LED Under Cabinet Lighting in Antique Bronze
LED Undercabinet 35-1/2 in. 21.1W 1-Light LED Under Cabinet Lighting in Antique Bronze
Frequently Purchased Together
Product Details
- Antique Bronze powder coat finish
- Extruded aluminum construction
- 36" linear undercabinet fixture
- Energy Star Qualified
- Dimmable to 10% with many Forward Phase (Triac) or Electronic Low Voltage (ELV) dimmers
- Damp location listed
- Integral ON/OFF switch
- Angled lens design to ensure proper illumination
Specifications
- ADA Compliant:
- No
- AMP:
- 0.177
- Application:
- Indoor
- Average Life:
- 5.71 yr
- CEC Compliant:
- For Sale in CA
- Collection:
- LED Undercabinet
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- White
- Green Product:
- Yes, Energy Star
- Height:
- 1-4/25 in
- Installation Type:
- Under Cabinet
- Length:
- 35-1/2 in
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lumens:
- 1517
- Lumens per Watt:
- 72
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 21.1 W
- Weight:
- 2.1 lb
- Width:
- 3-27/100 in