Progress Lighting

LED Undercabinet 4.8W LED Under Cabinet Light in Satin White

Part #PP70000302830  |  Item #7529523  |  Manufacturer Part #P700003-028-30

$ 69.66 EACH

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  4
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • 24" linear undercabinet fixture
  • White powder coat finish
  • Extruded aluminum construction
  • Angled lens design to ensure proper illumination
  • Integral ON/OFF switch
  • Dimmable to 10% with many Forward Phase (Triac) or Electronic Low Voltage (ELV) dimmers
  • Damp location listed
  • Energy Star Qualified

Green

Documents

Specifications

ADA Compliant: No

AMP: 0.124

Average Life: 5.71

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: LED Undercabinet

Color Finish: White

Color Finish Category: Whites

Color Temperature: 3000

Depth: 23-1/2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Glass Type: White

Green: [Yes, Energy Star]

Height: 1-5/32 in

Installation Type: Under Cabinet

Length: 23-1/2 in

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lumens: 1054

Lumens per Watt LPW : 71

Material: Aluminum

Number Of Hours: 50000

Number Of Lights: 1

Smart Home Enabled: No

Type: PP70000302830

UL Listed: No

Volts: 120V

Watts: 14.8

Weight: 1.44

Width: 3-17/64 in