Progress Lighting

LED Undercabinet 9W Under-Cabinet Strip LED Light in Antique Bronze

Part #PP700520  |  Manufacturer Part #P7005-20

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Direct wire and linkable with long life LEDs.
  • Extruded aluminum frame, polycarbonate end plates.
  • Tempered micro-prismatic glass lens.
  • Keyhole slots on top for ease of mounting.
  • 120V integral electronic driver rated for 35,000 hr. continuous use.
  • ON/OFF rocker switch.
  • 425 lumens long life LEDs.

Specifications

ADA Compliant: No

AMP: 5

Average Life: 4

Bulb Type: LED

Collection: LED Undercabinet

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Color Temperature: 3000

Diameter: 3-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 1 in

Installation Type: Under Cabinet

Length: 18-1/8 in

Light Bulb Shape Code: B12

Lighting Style: [Builder, Commodity]

Lumens: 425

Lumens per Watt LPW : 47

Material: [Aluminum, Plastic]

Maximum Temperature: 30

Number Of Hours: 35000

Number Of Lights: 1

Type: LED Under Cabinet

UL Listed: Yes

Volts: 120V

Watts: 9

Width: 3-9/16 in